D140B30H X 3.452IN KW 2SS
Description
D140B30H X 3.452IN KW 2SS CHN SPROCKET ; 30T 140CHAIN W/HT
Part # D140B30 X 3.452IN KW 2SS
BDI # 23297925
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Finished Bore