25B10PX3/8
Description
25B10PX3/8 ROLLER CHAIN SPROCKET, 3/8" BORE ACETAL (SMARTCATALOG)
Part # 25B10PX3/8
BDI # 26277301
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
0.919
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Finished Bore
25B12PX3/8
Description
25B12PX3/8 ROLLER CHAIN SPROCKET, 3/8" BORE ACETAL (SMARTCATALOG)
Part # 25B12PX3/8
BDI # 26270392
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
1.083
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Finished Bore
25B30PX3/8
Description
25B30PX3/8 ROLLER CHAIN SPROCKET, 3/8" BORE ACETAL (SMARTCATALOG)
Part # 25B30PX3/8
BDI # 26277291
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
2.529
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Finished Bore
25B17PX3/8
Description
25B17PX3/8 ROLLER CHAIN SPROCKET, 3/8" BORE ACETAL (SMARTCATALOG)
Part # 25B17PX3/8
BDI # 26278714
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
1.487
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Finished Bore