40B48-1 1/2
Description
40B48-1 1/2 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 36336
BDI # 168354
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
40B48-1 7/16
Description
40B48-1 7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 36334
BDI # 168353
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
60B60-1 7/16
Description
60B60-1 7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 46464
BDI # 169461
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60A40
Description
60A40 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 16336
BDI # 163890
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
60B32-115/16
Description
60B32-115/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # 49491
BDI # 170413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore