Page 1 of 39

Next

Compare
PHS 06B-1A32

COMPARE

PHS 06B-1A32

Description
PHS 06B-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A32

BDI # 1284567

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.826

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.032
Pitch Diameter - Millimeter: 97.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1A18

COMPARE

PHS 06B-1A18

Description
PHS 06B-1A18 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1A18

BDI # 1284552

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.159

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.352
Pitch Diameter - Millimeter: 54.85
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1A27

COMPARE

PHS 06B-1A27

Description
PHS 06B-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A27

BDI # 1284561

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.23

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.434
Pitch Diameter - Millimeter: 82.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1AH30

COMPARE

PHS 06B-1AH30

Description
PHS 06B-1AH30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1AH30

BDI # 1284565

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.587

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.793
Pitch Diameter - Millimeter: 91.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1A34

COMPARE

PHS 06B-1A34

Description
PHS 06B-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A34

BDI # 1284569

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.064

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.224
Pitch Diameter - Millimeter: 103.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY