PHS 100-1A58

COMPARE

PHS 100-1A58

Description
PHS 100-1A58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A58

BDI # 1288709

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.089

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.805
Pitch Diameter - Millimeter: 586.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY