Page 1 of 16

Next

Compare
PHC 120H-1CX10FT

COMPARE

PHC 120H-1CX10FT

Description
PHC 120H-1CX10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHC 120H-1CX10FT

BDI # 1280299

Features

Roller Width - Inch: 0.993
Chain Pitch - Inch: 1.5
Chain Size: 120
Component: Chain
Roller Diameter - Millimeter: 22.225

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Heavy
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY
PHC 120SH-1X10FT

COMPARE

PHC 120SH-1X10FT

Description
PHC 120SH-1X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHC 120SH-1X10FT

BDI # 1280224

Features

Roller Width - Inch: 0.993
Chain Pitch - Inch: 1.5
Chain Size: 120
Component: Chain
Roller Diameter - Millimeter: 22.225

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: High Strength
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1C70

COMPARE

PHS 120-1C70

Description
PHS 120-1C70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1C70

BDI # 1290185

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.434

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 34.301
Pitch Diameter - Millimeter: 849.224
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1C45

COMPARE

PHS 120-1C45

Description
PHS 120-1C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1C45

BDI # 1290181

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A80

COMPARE

PHS 120-1A80

Description
PHS 120-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A80

BDI # 1288894

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.207

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.078
Pitch Diameter - Millimeter: 970.458
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY