Page 1 of 42

Next

Compare
PHS 12B-1BH11

COMPARE

PHS 12B-1BH11

Description
PHS 12B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1BH11

BDI # 1285897

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.662

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.005
Pitch Diameter - Millimeter: 67.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1BH12

COMPARE

PHS 12B-1BH12

Description
PHS 12B-1BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1BH12

BDI # 1285899

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.898

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.249
Pitch Diameter - Millimeter: 73.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1BH8

COMPARE

PHS 12B-1BH8

Description
PHS 12B-1BH8 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1BH8

BDI # 1285891

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.96

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.268
Pitch Diameter - Millimeter: 49.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1BH9

COMPARE

PHS 12B-1BH9

Description
PHS 12B-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1BH9

BDI # 1285893

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.193

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.441
Pitch Diameter - Millimeter: 55.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1A50

COMPARE

PHS 12B-1A50

Description
PHS 12B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1A50

BDI # 1285873

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.944

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.371
Pitch Diameter - Millimeter: 303.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY