Page 1 of 5

Next

Compare
PHS 20B-3C60

COMPARE

PHS 20B-3C60

Description
PHS 20B-3C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C60

BDI # 1286875

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C76

COMPARE

PHS 20B-3C76

Description
PHS 20B-3C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C76

BDI # 1286877

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.248

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 30.973
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C57

COMPARE

PHS 20B-3C57

Description
PHS 20B-3C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C57

BDI # 1286874

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.691

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.406
Pitch Diameter - Millimeter: 576.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C114

COMPARE

PHS 20B-3C114

Description
PHS 20B-3C114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C114

BDI # 1286880

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 45.365

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 46.098
Pitch Diameter - Millimeter: 1152.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C68

COMPARE

PHS 20B-3C68

Description
PHS 20B-3C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C68

BDI # 1286876

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 27.066

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 27.788
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY