PHC 24B-3O/L
Description
PHC 24B-3O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 24B-3O/L
BDI # 1280759
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Component:
Offset Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC C24B-3X5MTR
Description
PHC C24B-3X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC C24B-3X5MTR
BDI # 1291587
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Conveyor
Internal Special Features:
No
PHC 24B-3CX10FT
Description
PHC 24B-3CX10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 24B-3CX10FT
BDI # 1280139
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 24B-3C/L
Description
PHC 24B-3C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 24B-3C/L
BDI # 1280713
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
PHS 24B-3BH21
Description
PHS 24B-3BH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-3BH21
BDI # 1286926
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Rough Bore