PHS 28B-1A48
Description
PHS 28B-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1A48
BDI # 1287087
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.757
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.75
Pitch Diameter - Millimeter:
679.63
Mounting Method:
Rough Bore
PHS 28B-1A45
Description
PHS 28B-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1A45
BDI # 1287086
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.087
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.22
Mounting Method:
Rough Bore
PHS 28B-1A38
Description
PHS 28B-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1A38
BDI # 1287083
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore
PHS 28B-1C54
Description
PHS 28B-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1C54
BDI # 1287120
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.097
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.096
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Rough Bore
PHS 28B-1C45
Description
PHS 28B-1C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1C45
BDI # 1287118
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.087
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.22
Mounting Method:
Rough Bore