PHS 40-1A58
Description
PHS 40-1A58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A58
BDI # 1287583
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.235
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.522
Pitch Diameter - Millimeter:
234.58
Mounting Method:
Rough Bore
PHS 40-1B58
Description
PHS 40-1B58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1B58
BDI # 1287642
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.235
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.522
Pitch Diameter - Millimeter:
234.58
Mounting Method:
Rough Bore