PHS 50-2BH15
Description
PHS 50-2BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2BH15
BDI # 24760221
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Outside Diameter - Millimeter:
84.328
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing