Page 1 of 10

Next

Compare
PHS 100-1BH13

COMPARE

PHS 100-1BH13

Description
PHS 100-1BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1BH13

BDI # 24760715

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.82
Outside Diameter - Millimeter: 147.828
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B13

COMPARE

PHS 05B-1B13

Description
PHS 05B-1B13 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1B13

BDI # 1284485

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.316

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.445
Pitch Diameter - Millimeter: 33.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1BH13

COMPARE

PHS 80-1BH13

Description
PHS 80-1BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1BH13

BDI # 24760231

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.66
Outside Diameter - Millimeter: 118.364
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1A13

COMPARE

PHS 40-1A13

Description
PHS 40-1A13 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 40-1A13

BDI # 1287538

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.089

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.328
Pitch Diameter - Millimeter: 53.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1BH13

COMPARE

PHS 120-1BH13

Description
PHS 120-1BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1BH13

BDI # 1292178

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.269

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.986
Pitch Diameter - Millimeter: 159.233
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY