PHS 100-1BH17
Description
PHS 100-1BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1BH17
BDI # 1288728
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
PHS 06B-3BH17
Description
PHS 06B-3BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3BH17
BDI # 1284881
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
PHS 10B-1AH17
Description
PHS 10B-1AH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1AH17
BDI # 1285427
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
PHS 120H-3B17
Description
PHS 120H-3B17 SPROCKET ; NON-RETURNABLE
Part # PHS 120H-3B17
BDI # 1290223
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
PHS 16B-2BH17
Description
PHS 16B-2BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2BH17
BDI # 1286477
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore