Page 1 of 12

Next

Compare
PHS 12B-2BH23

COMPARE

PHS 12B-2BH23

Description
PHS 12B-2BH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-2BH23

BDI # 1286099

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.508

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.907
Pitch Diameter - Millimeter: 139.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-3BH23

COMPARE

PHS 10B-3BH23

Description
PHS 10B-3BH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-3BH23

BDI # 24759255

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.59

Inch - Metric: Metric
Material: Steel
Pitch Diameter - Millimeter: 116.59
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1A23

COMPARE

PHS 05B-1A23

Description
PHS 05B-1A23 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1A23

BDI # 1284436

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.313

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.441
Pitch Diameter - Millimeter: 58.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-3BH23

COMPARE

PHS 16B-3BH23

Description
PHS 16B-3BH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-3BH23

BDI # 24759249

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.344

Inch - Metric: Metric
Material: Steel
Pitch Diameter - Millimeter: 186.54
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1AH23

COMPARE

PHS 10B-1AH23

Description
PHS 10B-1AH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1AH23

BDI # 1285434

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.59

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.923
Pitch Diameter - Millimeter: 116.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY