Page 1 of 25

Next

Compare
PHS 10B-1A26

COMPARE

PHS 10B-1A26

Description
PHS 10B-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A26

BDI # 1285438

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.185

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.523
Pitch Diameter - Millimeter: 131.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-3B26

COMPARE

PHS 06B-3B26

Description
PHS 06B-3B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-3B26

BDI # 1284897

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.111

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.314
Pitch Diameter - Millimeter: 79.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 04B-1B26

COMPARE

PHS 04B-1B26

Description
PHS 04B-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 04B-1B26

BDI # 1284417

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.959

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.051
Pitch Diameter - Millimeter: 49.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-1A26

COMPARE

PHS 32B-1A26

Description
PHS 32B-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1A26

BDI # 1287205

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.593

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.672
Pitch Diameter - Millimeter: 421.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1A26

COMPARE

PHS 100-1A26

Description
PHS 100-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A26

BDI # 1288677

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.045
Pitch Diameter - Millimeter: 263.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY