Page 1 of 20

Next

Compare
PHS 24B-2B27

COMPARE

PHS 24B-2B27

Description
PHS 24B-2B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-2B27

BDI # 1287043

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.921

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.734
Pitch Diameter - Millimeter: 328.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1A27

COMPARE

PHS 10B-1A27

Description
PHS 10B-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A27

BDI # 1285439

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.383

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.723
Pitch Diameter - Millimeter: 136.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1B27

COMPARE

PHS 28B-1B27

Description
PHS 28B-1B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1B27

BDI # 1287111

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.074

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.023
Pitch Diameter - Millimeter: 382.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-3B27

COMPARE

PHS 16B-3B27

Description
PHS 16B-3B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-3B27

BDI # 1286571

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.614

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.156
Pitch Diameter - Millimeter: 218.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-1A27

COMPARE

PHS 32B-1A27

Description
PHS 32B-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1A27

BDI # 1287206

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.228

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.312
Pitch Diameter - Millimeter: 437.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY