Page 1 of 22

Next

Compare
PHS 16B-3B28

COMPARE

PHS 16B-3B28

Description
PHS 16B-3B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-3B28

BDI # 1286572

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-1A28

COMPARE

PHS 35-1A28

Description
PHS 35-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1A28

BDI # 1287371

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.349

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.553
Pitch Diameter - Millimeter: 85.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 140-1B28

COMPARE

PHS 140-1B28

Description
PHS 140-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 140-1B28

BDI # 1290271

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.629

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.581
Pitch Diameter - Millimeter: 396.977
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3B28

COMPARE

PHS 12B-3B28

Description
PHS 12B-3B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3B28

BDI # 1286200

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.698

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.106
Pitch Diameter - Millimeter: 170.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-1A28

COMPARE

PHS 32B-1A28

Description
PHS 32B-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1A28

BDI # 1287207

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.863

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.95
Pitch Diameter - Millimeter: 453.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY