Page 1 of 13

Next

Compare
PHS 06B-3B29

COMPARE

PHS 06B-3B29

Description
PHS 06B-3B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-3B29

BDI # 1284900

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.469

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.673
Pitch Diameter - Millimeter: 88.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1A29

COMPARE

PHS 100-1A29

Description
PHS 100-1A29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A29

BDI # 1288680

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.561

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.244
Pitch Diameter - Millimeter: 293.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3B29

COMPARE

PHS 12B-3B29

Description
PHS 12B-3B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3B29

BDI # 1286201

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.937

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.346
Pitch Diameter - Millimeter: 176.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1A29

COMPARE

PHS 60-1A29

Description
PHS 60-1A29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A29

BDI # 1288174

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.937

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.346
Pitch Diameter - Millimeter: 176.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-2BH29

COMPARE

PHS 10B-2BH29

Description
PHS 10B-2BH29 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-2BH29

BDI # 1285719

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.781

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.122
Pitch Diameter - Millimeter: 146.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY