Page 1 of 19

Next

Compare
PHS 06B-2B32

COMPARE

PHS 06B-2B32

Description
PHS 06B-2B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-2B32

BDI # 1284809

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.826
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.032
Other Features: 16MM Plain Bore
Pitch Diameter - Millimeter: 97.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1B32

COMPARE

PHS 60-1B32

Description
PHS 60-1B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1B32

BDI # 1288235

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.652

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.065
Pitch Diameter - Millimeter: 194.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 200-1C32

COMPARE

PHS 200-1C32

Description
PHS 200-1C32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1C32

BDI # 1291998

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.505

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.882
Pitch Diameter - Millimeter: 647.827
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3B32

COMPARE

PHS 20B-3B32

Description
PHS 20B-3B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3B32

BDI # 1286868

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A32

COMPARE

PHS 16B-1A32

Description
PHS 16B-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A32

BDI # 1286257

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY