Page 1 of 7

Next

Compare
PHS 08B-1B39

COMPARE

PHS 08B-1B39

Description
PHS 08B-1B39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1B39

BDI # 1285122

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.214

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.494
Pitch Diameter - Millimeter: 157.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B39

COMPARE

PHS 80-1B39

Description
PHS 80-1B39 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1B39

BDI # 1288505

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.428

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.987
Pitch Diameter - Millimeter: 315.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1B39

COMPARE

PHS 10B-1B39

Description
PHS 10B-1B39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B39

BDI # 1285551

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.117
Pitch Diameter - Millimeter: 197.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1B39

COMPARE

PHS 60-1B39

Description
PHS 60-1B39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1B39

BDI # 1288242

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.321

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.74
Pitch Diameter - Millimeter: 236.753
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1A39

COMPARE

PHS 40-1A39

Description
PHS 40-1A39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A39

BDI # 1287564

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.214

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.494
Pitch Diameter - Millimeter: 157.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY