Page 1 of 16

Next

Compare
PHS 16B-2B42

COMPARE

PHS 16B-2B42

Description
PHS 16B-2B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-2B42

BDI # 1286509

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.381

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.944
Pitch Diameter - Millimeter: 339.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-2B42

COMPARE

PHS 80-2B42

Description
PHS 80-2B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-2B42

BDI # 1288604

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.382

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.944
Pitch Diameter - Millimeter: 339.903
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1B42

COMPARE

PHS 08B-1B42

Description
PHS 08B-1B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1B42

BDI # 1285128

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.691

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.972
Pitch Diameter - Millimeter: 169.94
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 50-3B42

COMPARE

PHS 50-3B42

Description
PHS 50-3B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-3B42

BDI # 1288145

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.364

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.715
Pitch Diameter - Millimeter: 212.446
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B42

COMPARE

PHS 80-1B42

Description
PHS 80-1B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B42

BDI # 1288508

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.382

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.944
Pitch Diameter - Millimeter: 339.903
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY