PHS 60-1B43
Description
PHS 60-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B43
BDI # 1288246
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore
PHS 50-1A43
Description
PHS 50-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1A43
BDI # 1287933
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.914
Pitch Diameter - Millimeter:
217.5
Mounting Method:
Rough Bore
PHS 10B-1B43
Description
PHS 10B-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B43
BDI # 1285559
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.562
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.914
Pitch Diameter - Millimeter:
217.48
Mounting Method:
Rough Bore
PHS 10B-1BH43
Description
PHS 10B-1BH43 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH43
BDI # 1285560
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.562
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.914
Pitch Diameter - Millimeter:
217.48
Mounting Method:
Rough Bore
PHS 08B-1B43
Description
PHS 08B-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B43
BDI # 1285130
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.075
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore