Page 1 of 327

Next

Compare
PHS 06B-3B26

COMPARE

PHS 06B-3B26

Description
PHS 06B-3B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-3B26

BDI # 1284897

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.111

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.314
Pitch Diameter - Millimeter: 79.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-3B27

COMPARE

PHS 06B-3B27

Description
PHS 06B-3B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-3B27

BDI # 1284898

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.23

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.434
Pitch Diameter - Millimeter: 82.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-3B29

COMPARE

PHS 06B-3B29

Description
PHS 06B-3B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-3B29

BDI # 1284900

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.469

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.673
Pitch Diameter - Millimeter: 88.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1A42

COMPARE

PHS 40-1A42

Description
PHS 40-1A42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A42

BDI # 1287567

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.691

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.972
Pitch Diameter - Millimeter: 169.94
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1DSA16

COMPARE

PHS 16B-1DSA16

Description
PHS 16B-1DSA16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1DSA16

BDI # 1286383

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.126

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.627
Pitch Diameter - Millimeter: 130.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY