100BS19H X 2-7/16
Description
100BS19H X 2-7/16 ROLLER CHAIN SPROCKET ; 1-1/4IN P 19T 2-7/16IN BORE HARDEN TOOTH
Part # 2101053246
BDI # 22347271
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore
100BS20H X 2-3/16
Description
100BS20H X 2-3/16 ROLLER CHAIN SPROCKET ; 1-1/4IN P 20T 2-3/16IN BORE HARDEN TOOTH
Part # 2101053260
BDI # 22347310
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
100BS26 X 1-1/4
Description
100BS26 X 1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4IN P 26T 1-1/4IN BORE
Part # 2101053328
BDI # 22347486
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
140BTL15
Description
140BTL15 ROLLER CHAIN SPROCKET ; 1-3/4IN P 15T BORED FOR 3020 BUSHING
Part # 2101054879
BDI # 22347861
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
10A38 X 18MM
Description
10A38 X 18MM ROLLER CHAIN SPROCKET ; 5/8IN P 38T 18MM BORE HARDENED TOOTH
Part # 2101053471
BDI # 22350975
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
18MM Plain Bore
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore