T100B14H
Description
T100B14H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B14
BDI # 17160075
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Global Part Number GPN:
572244
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore