D12B14H X 16MM RSB
Description
D12B14H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B14
BDI # 22381447
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore
RS12-2B14F X 30MM HT
Description
RS12-2B14F X 30MM HT CHAIN SPROCKET ; 3/4IN PITCH 30MM BORE 14T
Part # RS12-2B14F-30MM
BDI # 21853902
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Finished Bore