Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.962
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed
HH160R14
Description
HH160R14 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R14
BDI # 24346096
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed
H160E14
Description
H160E14 ROLLER CHAIN SPROCKET ; 2" P 14T E BUSHED W/HARDENED TEETH
Part # H160E14
BDI # 919745
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.962
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.962
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed