40B14SS X 1/2 RSB
Description
40B14SS X 1/2 RSB ROLLER CHAIN SPROCKET ; 1/2" ROUGH STOCK BORE
Part # 40B14SS
BDI # 22383650
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.49
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
H40B14F X 3/4
Description
H40B14FL ROLLER CHAIN SPROCKET ; 1/2" P 1T HT 3/4" BORE
Part # H40B14FL
BDI # 916331
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
38638
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
H40A14
Description
H40A14 1/2 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 14T A-PLATE W/HT
Part # 40A14
BDI # 913752
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
H40B14F X 7/8
Description
H40B14F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B14FP
BDI # 916332
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
38640
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
H40B14F X 1/2
Description
H40B14F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" P 14T 1/2" BORE
Part # H40B14FH
BDI # 916329
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
38637
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore