H50B14
Description
H50B14 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 14T B-STYLE W/HT
Part # H50B14
BDI # 913950
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
H50BTL14
Description
H50BTL14 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 14T TAPERLOCK W/HT
Part # H50BTL14
BDI # 919608
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
H50B14F X 1-3/16
Description
H50B14 X 1-3/16 RLR CHAIN SPROCKET ; 50 CHAIN 14 TEETH TYPE B
Part # H50B14F-1C
BDI # 21971888
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
H50B14F X 1-1/4
Description
H50B14F X 1-1/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1-1/4" BORE
Part # H50B14F-1D
BDI # 916577
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
38844
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
H50B14F X 1-1/8
Description
H50B14F X 1-1/8 ROLLER CHAIN SPROCKET ; 50 CHN 14 TEETH TYPE B 1-1/8IN FIN BORE
Part # H50B14F-1B
BDI # 916575
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
38845
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore