H100B8F X 1-3/16
Description
H100B8F-1-3/16 ROLLER CHAIN SPROCKET ; 1-3/16" BORE KW 2SS W/HT
Part # 100B8F-1C
BDI # 917282
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.768
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore
H100B8F X 1
Description
H100B8F-1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Part # 100B8F-1
BDI # 917281
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.768
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore
H100B8F X 1-1/4
Description
H100B8F-1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE KW 2SS W/HT
Part # 100B8F-1D
BDI # 917283
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.768
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
81XB8F X 1-15/16 SPLIT
Description
81XB8F-1R-SPLIT ROLLER CHAIN SPROCKET
Part # 81XB8F X 1-15/16 SPLIT
BDI # 20886580
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore