Page 1 of 6

Next

Compare
2082B8H

COMPARE

2082B8H

Description
2082B8H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2082B8

BDI # 17159031

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 5.226
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.03
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 573049
Pitch Diameter - Millimeter: 132.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160A8H

COMPARE

160A8H

Description
160A8H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 160A8

BDI # 17158747

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.226

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.028
Pitch Diameter - Millimeter: 132.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H100B8

COMPARE

H100B8

Description
H100B8 SPROCKET

TSUBAKI

Part # H100B8

BDI # 914035

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.266

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.768
Pitch Diameter - Millimeter: 82.956
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H60B8

COMPARE

H60B8

Description
H60B8 5/8 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 8T B-STYLE W/HT

TSUBAKI

Part # H60B8

BDI # 913990

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.96

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.261
Pitch Diameter - Millimeter: 49.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B8H

COMPARE

35B8H

Description
35B8H ROLLER CHAIN SPROCKET ; 35 CHAIN SIZE 8-TOOTH

TSUBAKI

Part # H35B8

BDI # 913899

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.98

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.13
Pitch Diameter - Millimeter: 24.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY