03B-31A
Description
03B-31A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001087
BDI # 18117626
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.946
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.031
Pitch Diameter - Millimeter:
49.42
Mounting Method:
Rough Bore
03B-24A
Description
03B-24A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001080
BDI # 18117619
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.594
Pitch Diameter - Millimeter:
38.3
Mounting Method:
Rough Bore
03B-25A
Description
03B-25A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001081
BDI # 18117620
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.57
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.654
Pitch Diameter - Millimeter:
39.89
Mounting Method:
Rough Bore
03B-32A
Description
03B-32A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001088
BDI # 18117627
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.008
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.094
Pitch Diameter - Millimeter:
51.01
Mounting Method:
Rough Bore
03B-29A
Description
03B-29A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001085
BDI # 18117624
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.821
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.906
Pitch Diameter - Millimeter:
46.25
Mounting Method:
Rough Bore