04B-32B
Description
04B-32B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001130
BDI # 18117650
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.41
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
61.21
Mounting Method:
Rough Bore
04B-33B
Description
04B-33B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001131
BDI # 18117651
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.485
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.579
Pitch Diameter - Millimeter:
63.11
Mounting Method:
Rough Bore
04B-57B
Description
04B-57B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001141
BDI # 18117661
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.386
Pitch Diameter - Millimeter:
108.93
Mounting Method:
Rough Bore
04B-28B
Description
04B-28B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001126
BDI # 18117646
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.201
Pitch Diameter - Millimeter:
53.58
Mounting Method:
Rough Bore
04B-20B
Description
04B-20B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001117
BDI # 18117638
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.509
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.602
Pitch Diameter - Millimeter:
38.34
Mounting Method:
Rough Bore