06B-2-90A

COMPARE

06B-2-90A

Description
06B-2-90A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001580

BDI # 18118051

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.744

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.965
Pitch Diameter - Millimeter: 272.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY