085B-14B
Description
085B-14B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101001999
BDI # 18118503
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.496
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
085B-16B
Description
085B-16B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002003
BDI # 18118507
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.811
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
085B-29A
Description
085B-29A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002028
BDI # 18118532
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.874
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
085B-25A
Description
085B-25A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002020
BDI # 18118524
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.236
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
085B-31B
Description
085B-31B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002033
BDI # 18118537
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.943
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.189
Pitch Diameter - Millimeter:
125.54
Mounting Method:
Rough Bore