Page 1 of 5

Next

Compare
085B-49A

COMPARE

085B-49A

Description
085B-49A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002059

BDI # 18118563

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.804

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.071
Pitch Diameter - Millimeter: 198.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-52A

COMPARE

085B-52A

Description
085B-52A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002062

BDI # 18118566

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.281

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.547
Pitch Diameter - Millimeter: 210.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-56A

COMPARE

085B-56A

Description
085B-56A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002066

BDI # 18118569

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.917

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.185
Pitch Diameter - Millimeter: 226.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-59A

COMPARE

085B-59A

Description
085B-59A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002069

BDI # 18118572

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.394

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.661
Pitch Diameter - Millimeter: 238.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-60A

COMPARE

085B-60A

Description
085B-60A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002070

BDI # 18118573

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.554

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.823
Pitch Diameter - Millimeter: 242.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY