Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
HD100Q15
Description
D100Q15H ROLLER CHAIN SPROCKET ; NO.100-2 CHAIN 1-1/4"P 15T A-TYPE W/HT
Part # D100Q15
BDI # 918832
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
HD100R17
Description
D100R17H ROLLER CHAIN SPROCKET ; NO.100-2 CHAIN 1-1/4"P 17T A-TYPE W/HT
Part # D100R17
BDI # 918834
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
D100R18H
Description
D100R18H ROLLER CHAIN SPROCKET ; 1-1/4"P 18T HT DOUBLE BORE FOR R BUSHING
Part # D100R18H
BDI # 607327
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Split Taper Bushing
Global Part Number GPN:
571173
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
D100B12
Description
D100B12 ROLLER CHAIN SPROCKET ; 1-1/4" P 12T DOUBLE 1" MIN PLAIN BORE
Part # D100B12
BDI # 607293
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Global Part Number GPN:
30480
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore