E100B13
Description
E100B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B13
BDI # 608339
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Triplex Type
Global Part Number GPN:
30756
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
E100B14
Description
E100B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B14
BDI # 608340
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Triplex Type
Global Part Number GPN:
30757
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
T100B18H
Description
T100B18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B18
BDI # 17160078
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
572276
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
T100B17H
Description
T100B17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B17
BDI # 17160077
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Global Part Number GPN:
572724
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore