10B-85A
Description
10B-85A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002990
BDI # 18119443
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.914
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
429.62
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 10B-1A85
Description
PHS 10B-1A85 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A85
BDI # 1285482
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.914
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
429.62
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing