D120B12
Description
D120B12 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B12
BDI # 607408
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Duplex Type
Global Part Number GPN:
30498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
D120B13
Description
D120B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B13
BDI # 607409
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Duplex Type
Global Part Number GPN:
30499
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore
D120B14H
Description
D120B14H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B14
BDI # 17159952
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Global Part Number GPN:
37154
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore