12B-2-90A
Description
12B-2-90A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003384
BDI # 18119745
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore