Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Duplex Type
Global Part Number GPN:
570605
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Duplex Type
Global Part Number GPN:
570281
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore
D12B40H X 25MM RSB
Description
D12B40H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B40
BDI # 22379638
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore
D12B32
Description
D12B32 ROLLER CHAIN SPROCKET ; RSB 12B-2 CHAIN 32T B-HUB ONE SIDE
Part # D12B32
BDI # 607376
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Duplex Type
Global Part Number GPN:
569398
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
D12B35H X 20MM RSB
Description
D12B35H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B35
BDI # 22379636
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore