16B-3-21TL-3030
Description
16B-3-21TL-3030 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004029
BDI # 18120383
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Bushed
16B-3-38TL-3525
Description
16B-3-38TL-3525 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004070
BDI # 18120422
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Bushed
16B-3-76TL-4030
Description
16B-3-76TL-4030 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004103
BDI # 18120447
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
16B-3-19TL-3020
Description
16B-3-19TL-3020 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004022
BDI # 18120378
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
16B-3-45TL-4030
Description
16B-3-45TL-4030 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004080
BDI # 18120430
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Bushed