Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Triplex Type
Global Part Number GPN:
570369
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
16B-3-25A
Description
16B-3-25A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004037
BDI # 18120391
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
16B-3-25B
Description
16B-3-25B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004038
BDI # 18120392
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
16B-3-25TL-3525
Description
16B-3-25TL-3525 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004039
BDI # 18120393
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
PHS 16B-3BH25
Description
PHS 16B-3BH25 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3BH25
BDI # 1292257
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore