180-2 O/L
Description
180-2 ROLLER CHAIN OFFSET LINK ; 2-1/4" PITCH DOUBLE STRAND
Part # 180-2 OL
BDI # 21488431
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Component:
Offset Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598227
180-2 C/L CP
Description
180-2 COTTER PIN CHAIN CONNECTING LINK ; 2-1/4" PITCH DOUBLE STRAND
Part # 180-2 CL
BDI # 21488430
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Component:
Connecting Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598228
Chain Series:
Standard
Internal Special Features:
No
D180B17H X 2 RSB
Description
D180B17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180B17
BDI # 22381547
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.385
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
311.023
Mounting Method:
Rough Bore
D180C17H X 2 RSB
Description
D180C17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180C17
BDI # 22381561
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.385
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
311.023
Mounting Method:
Rough Bore
180-2H LOT C/L SF CP
Description
180-2H LOT C/L SF CP CONNECTING LINK
Part # 180-2HLOTCL
BDI # 22378428
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Component:
Connecting Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lotus Series | Pre Lubricated | Solid Roller
Chain Series:
Heavy
Internal Special Features:
High Speed