Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Triplex Type
Global Part Number GPN:
569539
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
20B-3-18B
Description
20B-3-18B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004421
BDI # 18120748
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
20B-3-18A
Description
20B-3-18A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004420
BDI # 18120747
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore