20B-3-40A
Description
20B-3-40A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004466
BDI # 18120791
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.67
Mounting Method:
Rough Bore
20B-3-40B
Description
20B-3-40B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004467
BDI # 18120792
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.67
Mounting Method:
Rough Bore