E20C45

COMPARE

E20C45

Description
E20C45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C45

BDI # 608449

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 17.919
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 18.626
Other Features: Triplex Type
Global Part Number GPN: 570808
Pitch Diameter - Millimeter: 455.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20B-3-45A

COMPARE

20B-3-45A

Description
20B-3-45A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101004469

BDI # 18120794

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.919

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C45

COMPARE

PHS 20B-3C45

Description
PHS 20B-3C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C45

BDI # 1286873

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.919

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY