240-2 COT WT 10FT
Description
240-2 COT WT 10FT ROLLER CHAIN ; 10FT/BOX COTTERED
Part # WT240A2CX10FT
BDI # 24868809
Features
Roller Width - Inch:
1.864
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Chain
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Alloy Steel
Other Features:
Wide-Waist link Plate Contour
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
240-2TTCB
Description
240-2TTCB ROLLER CHAIN ; 240-2 TITAN COTT 10FT/BOX
Part # 240-2TTCB
BDI # 27355609
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Chain
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Titan Series | Special Coated Pin
D240B14H X 2 RSB
Description
D240B14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B14
BDI # 22381074
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore
D240C13H X 2 RSB
Description
D240C13H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C13
BDI # 22382127
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Rough Bore
D240C18H X 2 RSB
Description
D240C18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C18
BDI # 22382139
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore